Motion
V5M47S-11 PULLEY

WM BERG
V5M47S-11 PULLEY

V-Belt Pulley - 5V, 5VX Belt Section, 1 Groove, 3/8 in Bore Size, 1.8700 in O.D., Finished Bore, Not Required Series Bushing, Stainless Steel Material
Mi Item #01240499
MFR #V5M47S-11 PULLEY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
V5M47S-11 PULLEY

V-Belt Pulley - 5V, 5VX Belt Section, 1 Groove, 3/8 in Bore Size, 1.8700 in O.D., Finished Bore, Not Required Series Bushing, Stainless Steel Material
Mi Item #01240499
MFR #V5M47S-11 PULLEY

Mfr description
V5M47S-11 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    3/8 in
  • Outside Diameter  
    1.8700 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Stainless Steel
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)