Motion
L0717-060
Penetrant/Lubricant - Not Food Grade, 5 gal (US), Pail
Mi Item #01240887
MFR #L0717-060
Price$495.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant/Lubricant - Not Food Grade, 5 gal (US), Pail
Mi Item #01240887
MFR #L0717-060

Mfr description
AUTO/MARINE GUARD 5 GAL PAIL
  • Moisture displacement
  • Rust Preventive Coating
  • Excellent “wet start” product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$495.79/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    7
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Application
    Moisture displacement, wet start applications
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Moisture displacement•Rust Preventive Coating•Excellent “wet start” product
  • Flash Point
    138°C/280°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215571703
  • Type
    Penetrant/Lubricant
  • Viscosity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)