Motion
AUTO/MARINE GUARD DRUM

LUBRIPLATE LUBRICANTS CO
AUTO/MARINE GUARD DRUM

AUTO/MARINE GUARD Penetrant/Lubricant - No, 55 gal, Drum
Mi Item #01240898
MFR #AUTO/MARINE GUARD DRUM
Price$4,098.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
AUTO/MARINE GUARD DRUM

AUTO/MARINE GUARD Penetrant/Lubricant - No, 55 gal, Drum
Mi Item #01240898
MFR #AUTO/MARINE GUARD DRUM

Mfr description
AUTO/MARINE GUARD 55 GAL DRUM
  • Moisture displacement
  • Rust Preventive Coating
  • Excellent “wet start” product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,098.48/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    7
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Appearance
    Clear to Hazy
  • Application
    Moisture displacement, wet start applications
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Dielectric Strength
    42 kV
  • Features & Benefits
    •Moisture displacement •Rust Preventive Coating •Excellent “wet start” product
  • Flammability
    Flammable
  • Flash Point
    138°C/280 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215471713
  • Product Types
    Auto and Marine Guard Moisture Displacement, Foggong Oil
  • Type
    Penetrant/Lubricant
  • UPC_NO
    089215471713
  • Viscosity
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)