Motion
230079-000
Hydraulic Motor Replacement Part -
Mi Item #01241151
MFR #230079-000
Price$38.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01241151
MFR #230079-000

Mfr description
230079 SPRING
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.50/each

Specifications

Dimensions

  • Overall Height
    0.41 in
  • Overall Length
    0.47 in
  • Overall Width
    0.41 in
  • Weight
    0.02 lbs

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Spring
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)