Motion
23310-002
Hydraulic Motor Replacement Part -
MI ITEM #01241902
MFR #23310-002
Price$660.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01241902
MFR #23310-002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$660.34/each

Specifications

Dimensions

  • Overall Height
    1.96 in
  • Overall Length
    6.68 in
  • Overall Width
    1.96 in
  • Weight
    87.80 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Shaft & Bearing
  • Series
    None

Overview

Mfr description
23310-002 SHAFT
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought