Motion
DPK AMR 350 TOM

REXNORD INC
DPK AMR 350 TOM

Disc Coupling Disc Pack - 350 Cplg Size, Flat Sided, Steel, 9.12 in OD
MI ITEM #01241945
MFR #DPK AMR 350 TOM
Price$500.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 350 TOM

Disc Coupling Disc Pack - 350 Cplg Size, Flat Sided, Steel, 9.12 in OD
MI ITEM #01241945
MFR #DPK AMR 350 TOM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$500.86/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9.12 in
  • Coupling Size Code
    350
  • Weight
    2.50 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    810952
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    95 ft-lbs
  • UPC_NO
    698210009557

Overview

Mfr description
810952 DPK AMR 350 TOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought