Motion
BAR & CHAIN OIL 1GAL JUG

LUBRIPLATE LUBRICANTS CO
BAR & CHAIN OIL 1GAL JUG

BAR & CHAIN OIL Extreme Pressure Chain or Cable Lubricant - 1 gal, Jug, Not Food Grade, Yellow Color
Mi Item #01241967
MFR #BAR & CHAIN OIL 1GAL JUG
Price$74.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
BAR & CHAIN OIL 1GAL JUG

BAR & CHAIN OIL Extreme Pressure Chain or Cable Lubricant - 1 gal, Jug, Not Food Grade, Yellow Color
Mi Item #01241967
MFR #BAR & CHAIN OIL 1GAL JUG

Mfr description
BAR AND CHAIN OIL 1GAL BOTTLE
  • Greatly reduces bar burning and chain wear
  • Feeds evenly and precisely
  • Non-gumming
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$74.48/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    68
  • Overall Height
    10.25 in
  • SAE Grade
    20
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Appearance
    Oil
  • Application
    Chain saws
  • Base Material
    Mineral Oil
  • Base Type
    Mineral
  • Color
    Yellow
  • Container Type
    Jug
  • Film Type
    Non-Gumming
  • Flash Point
    202°C/395 °F
  • Food Grade
    Not Food Grade
  • Form
    Oil
  • Manufacturer Catalog Number
    L0720-057
  • Manufacturer Upc Number
    089215672011
  • Package Qty
    4
  • Pour Point
    -34°C/-30 °F
  • Product Types
    Liquid Oil
  • Type
    Extreme Pressure
  • UPC_NO
    089215672011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)