Motion
DPK AMR 450 TOM

REXNORD INC
DPK AMR 450 TOM

Disc Coupling Disc Pack - 450 Cplg Size, Flat Sided, Steel, 11.88 in OD
Mi Item #01241977
MFR #DPK AMR 450 TOM
Price$857.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 450 TOM

Disc Coupling Disc Pack - 450 Cplg Size, Flat Sided, Steel, 11.88 in OD
Mi Item #01241977
MFR #DPK AMR 450 TOM

Mfr description
210987 DPK AMR 450 TOM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$857.17/each

Specifications

Dimensions

  • Coupling Outside Diameter
    11.88 in
  • Coupling Size Code
    450
  • Weight
    6.31 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    210987
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    150 ft-lbs
  • UPC_NO
    698210015107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)