Motion
DPK AMR/SN 162 HHS .156/.173

REXNORD INC
DPK AMR/SN 162 HHS .156/.173

Disc Coupling Disc Pack - 162 Cplg Size, Flat Sided, Stainless Steel, 4.56 in OD
MI ITEM #01242018
MFR #DPK AMR/SN 162 HHS .156/.173
Price$292.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR/SN 162 HHS .156/.173

Disc Coupling Disc Pack - 162 Cplg Size, Flat Sided, Stainless Steel, 4.56 in OD
MI ITEM #01242018
MFR #DPK AMR/SN 162 HHS .156/.173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$292.98/each

Specifications

Dimensions

  • Coupling Outside Diameter
    4.56 in
  • Coupling Size Code
    162
  • Weight
    0.38 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    310663
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    156 in
  • UPC_NO
    698210008710

Overview

Mfr description
310663 DPK AMR/SN 162 HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought