Motion
DPK SN 200 HHS

REXNORD INC
DPK SN 200 HHS

Thomas® Disc Coupling Disc Pack - 200 Cplg Size, Stainless Steel, 5.44 in OD
Mi Item #01242025
MFR #DPK SN 200 HHS
Price$853.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SN 200 HHS

Thomas® Disc Coupling Disc Pack - 200 Cplg Size, Stainless Steel, 5.44 in OD
Mi Item #01242025
MFR #DPK SN 200 HHS

Mfr description
810664 DPK SN 200 HHS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$853.28/each

Specifications

Dimensions

  • Coupling Outside Diameter
    5.44 in
  • Coupling Size Code
    200
  • Weight
    0.50 lbs

Details

  • Disc Material
    Stainless Steel
  • Manufacturer Catalog Number
    810664
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SN
  • Torque Capacity
    25 ft-lbs
  • UPC_NO
    698210008918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)