Motion
DPK AMR 312 HHS .246/.263

REXNORD INC
DPK AMR 312 HHS .246/.263

Disc Coupling Disc Pack - 312 Cplg Size, Flat Sided, Stainless Steel, 8.12 in OD
MI ITEM #01242039
MFR #DPK AMR 312 HHS .246/.263
Price$940.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 312 HHS .246/.263

Disc Coupling Disc Pack - 312 Cplg Size, Flat Sided, Stainless Steel, 8.12 in OD
MI ITEM #01242039
MFR #DPK AMR 312 HHS .246/.263

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$940.55/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8.12 in
  • Coupling Size Code
    312
  • Weight
    1.75 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    210957
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    40 ft-lbs
  • UPC_NO
    698210009908

Overview

Mfr description
210957 DPK AMR 312 HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought