Motion
DPK AMR 425 HHS

REXNORD INC
DPK AMR 425 HHS

Disc Coupling Disc Pack - 425 Cplg Size, Flat Sided, Stainless Steel, 11 in OD
Mi Item #01242070
MFR #DPK AMR 425 HHS
Price$2,116.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 425 HHS

Disc Coupling Disc Pack - 425 Cplg Size, Flat Sided, Stainless Steel, 11 in OD
Mi Item #01242070
MFR #DPK AMR 425 HHS

Mfr description
010986 DPK AMR 425 HHS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,116.67/each

Specifications

Dimensions

  • Coupling Outside Diameter
    11 in
  • Coupling Size Code
    425
  • Weight
    4.81 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    010986
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    175 ft-lbs
  • UPC_NO
    698210017200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)