Overview
Mfr description
72106 4200 S PT TSC-6 370 MS-5
Specifications
- Tool Bit Style CodeTSC
- Tool Bit TypeSquare Shank Boring
- Tip MaterialCarbide
- Material Grade370
- Shank Width3/8 in
- Shank Height3/8 in
- Cutting DirectionRight Hand
- Industry Standard NumberTSC-6
- Overall Length1-3/4 in
- Nose Radius1/64 in
- Series4200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data