Motion
226.SN.HUB RB 1.00"

REXNORD INC
226.SN.HUB RB 1.00"

226.SN.HUB RB 1.00"
MI ITEM #01242151
MFR #226.SN.HUB RB 1.00"
Price$1,752.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
226.SN.HUB RB 1.00"

226.SN.HUB RB 1.00"
MI ITEM #01242151
MFR #226.SN.HUB RB 1.00"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,752.61/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Size
    1.0000 in, 25.40 mm
  • Coupling Size Code
    100
  • Flange Outside Diameter  
    5.81 in
  • Weight
    9.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    416134
  • Product Type
    Disc Coupling Hubs
  • Series
    SN
  • Torque Capacity
    25 in
  • UPC_NO
    698210690953

Overview

Mfr description
416134 226.SN.HUB RB 1.00"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought