Overview
Mfr description
72110 4200 S PT TSC-8 370 MS-5
Specifications
- Tool Bit Style CodeTSC
- Tool Bit TypeSquare Shank Boring
- Tip MaterialCarbide
- Material Grade370
- Shank Width1/2 in
- Shank Height1/2 in
- Cutting DirectionRight Hand
- Industry Standard NumberTSC-8
- Overall Length2-1/2 in
- Nose Radius1/32 in
- Series4200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data