Motion
100.SN.HUB NB SS

REXNORD INC
100.SN.HUB NB SS

Disc Coupling Hub - 162 Cplg Size, No Bore Bore
MI ITEM #01242193
MFR #100.SN.HUB NB SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
100.SN.HUB NB SS

Disc Coupling Hub - 162 Cplg Size, No Bore Bore
MI ITEM #01242193
MFR #100.SN.HUB NB SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
716242 100.SN.HUB NB SS

Specifications

  • Coupling Size Code
    162
  • Bore Diameter
  • Series
    SN
  • Weight
    1.40 lbs
  • Manufacturer Catalog Number
    716242
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought