Specifications
Dimensions
- Bore DiameterNo Bore
- Coupling Size Code162
- Weight4.50 lbs
Details
- Manufacturer Catalog Number316132
- Product TypeDisc Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)