Motion
126.DBZ.HUBEX PLTZN RB

REXNORD INC
126.DBZ.HUBEX PLTZN RB

Disc Coupling Hub - 126 Cplg Size, Rough Stock Bore Bore
Mi Item #01242265
MFR #126.DBZ.HUBEX PLTZN RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
126.DBZ.HUBEX PLTZN RB

Disc Coupling Hub - 126 Cplg Size, Rough Stock Bore Bore
Mi Item #01242265
MFR #126.DBZ.HUBEX PLTZN RB

Mfr description
016107 126.DBZ.HUBEX PLTZN RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    Rough Stock Bore
  • Coupling Size Code
    126
  • Weight
    2.60 lbs

Details

  • Manufacturer Catalog Number
    016107
  • Product Type
    Disc Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)