Motion
200.SN.HUB RB PLTZN

REXNORD INC
200.SN.HUB RB PLTZN

Disc Coupling Hub - Cplg Size: 200
MI ITEM #01242279
MFR #200.SN.HUB RB PLTZN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
200.SN.HUB RB PLTZN

Disc Coupling Hub - Cplg Size: 200
MI ITEM #01242279
MFR #200.SN.HUB RB PLTZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
016133 200.SN.HUB RB PLTZN

Specifications

  • Coupling Size Code
    200
  • UPC_NO
    698210679538
  • Weight
    5.00 lbs
  • Manufacturer Catalog Number
    016133
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text