Motion
225.S71.BHUB RB 1-1/4 W/CPSCS & WSHRS

REXNORD INC
225.S71.BHUB RB 1-1/4 W/CPSCS & WSHRS

225.S71.BHUB RB 1-1/4 W/CPSCS & WSHRS
MI ITEM #01242329
MFR #225.S71.BHUB RB 1-1/4 W/CPSCS & WSHRS
Price$923.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S71.BHUB RB 1-1/4 W/CPSCS & WSHRS

225.S71.BHUB RB 1-1/4 W/CPSCS & WSHRS
MI ITEM #01242329
MFR #225.S71.BHUB RB 1-1/4 W/CPSCS & WSHRS

Mfr description
012206 225.S71.BHUB RB 1-1/4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$923.69/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bore Size
    1.2500 in, 31.75 mm
  • Coupling Outside Diameter
    4.9400 in, 125.48 mm
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Distance Between Shafts
    5 in
  • Flange Outside Diameter  
    4.94 in
  • Hub Barrel Outside Diameter
    4.9400 in;125.48 mm
  • Hub End Diameter
    4.9400 in, 125.48 mm
  • Hub Flange Diameter
    4.9400 in;125.48 mm
  • Length Through Bore  
    2.0600 in, 52.32 mm
  • Maximum Bore
    3.2500 in;82.55 mm
  • Maximum Bore Diameter
    3.2500 in, 82.55 mm
  • Maximum Bore Size
    3.2500 in, 82.55 mm
  • Outside Diameter
    4.9400 in
  • Overall Length
    2.0600 in
  • Weight
    18.20 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Large Block
  • Manufacturer Catalog Number
    012206
  • Product Type
    Disc Coupling Hubs
  • Series
    S71
  • Style
    Large Block
  • UPC_NO
    698210824181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)