Motion
PKIT AMR 700

REXNORD INC
PKIT AMR 700

Disc Coupling Part or Kit - Disc Pack Hardware Kit, Series AMR, Cplg Size 700
Mi Item #01242344
MFR #PKIT AMR 700
Price$9,072.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT AMR 700

Disc Coupling Part or Kit - Disc Pack Hardware Kit, Series AMR, Cplg Size 700
Mi Item #01242344
MFR #PKIT AMR 700

Mfr description
021408 PKIT AMR 700
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,072.96/each

Specifications

Dimensions

  • Coupling Size Code
    700
  • Weight
    69.10 lbs

Details

  • Manufacturer Catalog Number
    021408
  • Material
    Alloy Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    AMR
  • UPC_NO
    698210864224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)