Motion
PKIT AMR 750

REXNORD INC
PKIT AMR 750

Parts Kit - Parts Kit, Series AMR, Cplg Size 750
Mi Item #01242347
MFR #PKIT AMR 750
Price$13,549.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT AMR 750

Parts Kit - Parts Kit, Series AMR, Cplg Size 750
Mi Item #01242347
MFR #PKIT AMR 750

Mfr description
021409 PKIT AMR 750
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13,549.59/each

Specifications

Dimensions

  • Coupling Size Code
    750
  • Weight
    69.10 lbs

Details

  • Finish Coating
    Cadmium
  • Manufacturer Catalog Number
    21409
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    AMR
  • UPC_NO
    698210864637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)