Motion
250003-903
Hydraulic Motor Replacement Part -
MI ITEM #01242390
MFR #250003-903
Your Price$7.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01242390
MFR #250003-903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.77/each(List $8.94)

Overview

Mfr description
250003-903 O-RING SEAL
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    O-Ring
  • For Use With
    Eaton 4000 Series Motors
  • Overall Height
    0.44 in
  • Overall Length
    0.07 in
  • Overall Width
    0.44 in
  • Series
    2000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text