Specifications
Dimensions
- Overall Height0.64 in
- Overall Length0.08 in
- Overall Width0.64 in
Details
- For Use WithEaton 4000 Series Motors
- Replacement Part TypeO-Ring
- SeriesNone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)