Motion
DPK ST 225 TOM

REXNORD INC
DPK ST 225 TOM

Disc Coupling Disc Pack - 225 Cplg Size, Flat Sided, Steel, 6 in OD
MI ITEM #01242430
MFR #DPK ST 225 TOM
List Price$1,594.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK ST 225 TOM

Disc Coupling Disc Pack - 225 Cplg Size, Flat Sided, Steel, 6 in OD
MI ITEM #01242430
MFR #DPK ST 225 TOM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,594.16/each for your price

Overview

Mfr description
002360 DPK ST 225 TOM

Specifications

  • Coupling Size Code
    225
  • Disc Shape
    Flat Sided
  • Disc Material
    Steel
  • Coupling Outside Diameter
    6 in
  • Series
    ST
  • UPC_NO
    698210734299
  • Manufacturer Catalog Number
    002360
  • Weight
    0.75 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought