Motion
DPK ST 262 TOM

REXNORD INC
DPK ST 262 TOM

Disc Coupling Disc Pack - 262 Cplg Size, Flat Sided, Steel, 6.88 in OD
Mi Item #01242437
MFR #DPK ST 262 TOM
Price$1,698.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK ST 262 TOM

Disc Coupling Disc Pack - 262 Cplg Size, Flat Sided, Steel, 6.88 in OD
Mi Item #01242437
MFR #DPK ST 262 TOM

Mfr description
002364 DPK ST 262 TOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,698.57/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.88 in
  • Coupling Size Code
    262
  • Weight
    1.70 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    002364
  • Product Type
    Disc Coupling Disc Packs
  • Series
    ST
  • UPC_NO
    698210835712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)