Specifications
Dimensions
- Coupling Size Code350
- Weight3.10 lbs
Details
- Manufacturer Catalog Number610931
- Product TypeDisc Coupling Disc Packs
- UPC_NO698210734350
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)