Motion
DPK ST 262 HHS

REXNORD INC
DPK ST 262 HHS

Disc Coupling Disc Pack - 262 Cplg Size, Flat Sided, Stainless Steel, 6.88 in OD
MI ITEM #01242534
MFR #DPK ST 262 HHS
Price$3,534.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK ST 262 HHS

Disc Coupling Disc Pack - 262 Cplg Size, Flat Sided, Stainless Steel, 6.88 in OD
MI ITEM #01242534
MFR #DPK ST 262 HHS

Mfr description
002365 DPK ST 262 HHS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,534.78/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.88 in
  • Coupling Size Code
    262
  • Weight
    1.70 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    002365
  • Product Type
    Disc Coupling Disc Packs
  • Series
    ST
  • UPC_NO
    698210835729

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)