Specifications
Dimensions
- Coupling Size Code312
- Weight2.30 lbs
Details
- Disc MaterialStainless Steel
- Manufacturer Catalog Number611005
- Product TypeDisc Coupling Disc Packs
- UPC_NO698210734343
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)