Motion
112530-044
Hydraulic Motor Replacement Part -
Mi Item #01242550
MFR #112530-044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01242550
MFR #112530-044

Mfr description
112530-044 SEAL
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.81 in
  • Overall Length
    0.07 in
  • Overall Width
    3.81 in
  • Weight
    3.84 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Seal
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)