Overview
Mfr description
610909 DPK ST 450 HHS
Specifications
- Coupling Size Code450
- Disc MaterialStainless Steel
- UPC_NO698210734428
- Manufacturer Catalog Number610909
- Weight8.10 lbs
- Product TypeDisc Coupling Disc Packs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data