Motion
DPK ST 500 HHS

REXNORD INC
DPK ST 500 HHS

Disc Pack - 500 Cplg Size, Stainless Steel
Mi Item #01242569
MFR #DPK ST 500 HHS
Price$25,146.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK ST 500 HHS

Disc Pack - 500 Cplg Size, Stainless Steel
Mi Item #01242569
MFR #DPK ST 500 HHS

Mfr description
002370 DPK ST 500 HHS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,146.48/each

Specifications

Dimensions

  • Coupling Size Code
    500
  • Weight
    12.30 lbs

Details

  • Disc Material
    Stainless Steel
  • Manufacturer Catalog Number
    002370
  • Product Type
    Disc Coupling Disc Packs
  • UPC_NO
    698210734442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)