Specifications
Dimensions
- Coupling Size Code600
- Weight24.00 lbs
Details
- Disc MaterialStainless Steel
- Manufacturer Catalog Number210902
- Product TypeDisc Coupling Disc Packs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)