Motion
DPK AMR 200 HHS .172/.189

REXNORD INC
DPK AMR 200 HHS .172/.189

Disc Coupling Disc Pack - 200 Cplg Size, Flat Sided, Stainless Steel, 5-3/4 in OD
MI ITEM #01242789
MFR #DPK AMR 200 HHS .172/.189
Price$356.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 200 HHS .172/.189

Disc Coupling Disc Pack - 200 Cplg Size, Flat Sided, Stainless Steel, 5-3/4 in OD
MI ITEM #01242789
MFR #DPK AMR 200 HHS .172/.189

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$356.41/each

Specifications

Dimensions

  • Coupling Outside Diameter
    5-3/4 in
  • Coupling Size Code
    200
  • Weight
    0.56 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    710665
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    25 ft-lbs
  • UPC_NO
    698210009113

Overview

Mfr description
710665 DPK AMR 200 HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought