Motion
WSHR BEV STL 500 TC4-17

REXNORD INC
WSHR BEV STL 500 TC4-17

Washer - Washer, Series BMR, ST, Cplg Size 500
Mi Item #01242967
MFR #WSHR BEV STL 500 TC4-17
Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WSHR BEV STL 500 TC4-17

Washer - Washer, Series BMR, ST, Cplg Size 500
Mi Item #01242967
MFR #WSHR BEV STL 500 TC4-17

Mfr description
610919 WSHR BEV STL 500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.63/each

Specifications

Dimensions

  • Coupling Outside Diameter
    13.44 in
  • Coupling Size Code
    500
  • Weight
    0.13 lbs

Details

  • Compatible Part Number
    002370, 420735, 620629, 620735
  • Manufacturer Catalog Number
    610919
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Washer
  • Series
    BMR, ST
  • UPC_NO
    698210017606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)