Motion
BOLT STL 600

REXNORD INC
BOLT STL 600

Thomas® Coupling Bolt - Coupling Bolt, Series AMR, Cplg Size 600
Mi Item #01242988
MFR #BOLT STL 600
Price$183.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BOLT STL 600

Thomas® Coupling Bolt - Coupling Bolt, Series AMR, Cplg Size 600
Mi Item #01242988
MFR #BOLT STL 600

Mfr description
910923 BOLT STL 600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.30/each

Specifications

Dimensions

  • Coupling Outside Diameter
    16.38 in
  • Coupling Size Code
    600
  • Weight
    1.60 lbs

Details

  • Manufacturer Catalog Number
    910923
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling Bolt
  • Series
    AMR
  • UPC_NO
    698210682293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)