Motion
BOLT STL AMR 700

REXNORD INC
BOLT STL AMR 700

Coupling Bolt - Coupling Bolt, Series AMR, Cplg Size 700
MI ITEM #01243068
MFR #BOLT STL AMR 700
Price$264.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BOLT STL AMR 700

Coupling Bolt - Coupling Bolt, Series AMR, Cplg Size 700
MI ITEM #01243068
MFR #BOLT STL AMR 700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$264.52/each

Specifications

Dimensions

  • Coupling Outside Diameter
    18.94 in
  • Coupling Size Code
    700
  • Thread Size
    1-1/8 - 12 in
  • Weight
    2.44 lbs

Details

  • Manufacturer Catalog Number
    110936
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling Bolt
  • Series
    AMR
  • UPC_NO
    698210047405

Overview

Mfr description
110936 BOLT STL AMR 700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought