Motion
DPK AMR 375 TOM

REXNORD INC
DPK AMR 375 TOM

Disc Coupling Disc Pack - 375 Cplg Size, Flat Sided, Steel, 10.06 in OD
Mi Item #01243071
MFR #DPK AMR 375 TOM
Price$580.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 375 TOM

Disc Coupling Disc Pack - 375 Cplg Size, Flat Sided, Steel, 10.06 in OD
Mi Item #01243071
MFR #DPK AMR 375 TOM

Mfr description
410943 DPK AMR 375 TOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.70/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10.06 in
  • Coupling Size Code
    375
  • Weight
    3.69 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    410943
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    130 ft-lbs
  • UPC_NO
    698210009519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)