Motion
DPK AMR 600 TOM

REXNORD INC
DPK AMR 600 TOM

Disc Coupling Disc Pack - 600 Cplg Size, Flat Sided, Steel, 16-3/4 in OD
MI ITEM #01243076
MFR #DPK AMR 600 TOM
Price$3,372.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 600 TOM

Disc Coupling Disc Pack - 600 Cplg Size, Flat Sided, Steel, 16-3/4 in OD
MI ITEM #01243076
MFR #DPK AMR 600 TOM

Mfr description
710959 DPK AMR 600 TOM
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,372.25/each

Specifications

Dimensions

  • Coupling Outside Diameter
    16-3/4 in
  • Coupling Size Code
    600
  • Weight
    18.13 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    710959
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    335 ft-lbs
  • UPC_NO
    698210060206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)