Motion
DPK AMR 600 HHS

REXNORD INC
DPK AMR 600 HHS

Disc Coupling Disc Pack - 600 Cplg Size, Flat Sided, Stainless Steel, 16-3/4 in OD
MI ITEM #01243083
MFR #DPK AMR 600 HHS
Price$7,193.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 600 HHS

Disc Coupling Disc Pack - 600 Cplg Size, Flat Sided, Stainless Steel, 16-3/4 in OD
MI ITEM #01243083
MFR #DPK AMR 600 HHS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,193.74/each

Specifications

Dimensions

  • Coupling Outside Diameter
    16-3/4 in
  • Coupling Size Code
    600
  • Weight
    18.31 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    910959
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    335 ft-lbs
  • UPC_NO
    698210046804

Overview

Mfr description
910959 DPK AMR 600 HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought