Motion
DPK AMR 550 TOM

REXNORD INC
DPK AMR 550 TOM

Disc Coupling Disc Pack - 550 Cplg Size, Flat Sided, Steel, 15 in OD
MI ITEM #01243090
MFR #DPK AMR 550 TOM
Price$1,476.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 550 TOM

Disc Coupling Disc Pack - 550 Cplg Size, Flat Sided, Steel, 15 in OD
MI ITEM #01243090
MFR #DPK AMR 550 TOM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,476.84/each

Specifications

Dimensions

  • Coupling Outside Diameter
    15 in
  • Coupling Size Code
    550
  • Weight
    13.70 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    110962
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    225 ft-lbs
  • UPC_NO
    698210686505

Overview

Mfr description
110962 DPK AMR 550 TOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought