Motion
600.AMR.HUB RB

REXNORD INC
600.AMR.HUB RB

Disc Coupling Hub - 600 Cplg Size, Rough Stock Bore Bore
MI ITEM #01243093
MFR #600.AMR.HUB RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
600.AMR.HUB RB

Disc Coupling Hub - 600 Cplg Size, Rough Stock Bore Bore
MI ITEM #01243093
MFR #600.AMR.HUB RB

Mfr description
120943 600.AMR.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    Rough Stock Bore
  • Coupling Size Code
    600
  • Weight
    165.00 lbs

Details

  • Manufacturer Catalog Number
    120943
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)