Motion
DPK AMR 225 TOM

REXNORD INC
DPK AMR 225 TOM

Disc Coupling Disc Pack - 225 Cplg Size, Flat Sided, Steel, 6 in OD
MI ITEM #01243181
MFR #DPK AMR 225 TOM
Price$191.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 225 TOM

Disc Coupling Disc Pack - 225 Cplg Size, Flat Sided, Steel, 6 in OD
MI ITEM #01243181
MFR #DPK AMR 225 TOM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$191.92/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6 in
  • Coupling Size Code
    225
  • Weight
    0.63 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    210984
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    25 ft-lbs
  • UPC_NO
    698210010003

Overview

Mfr description
210984 DPK AMR 225 TOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought