Specifications
Dimensions
- Weight0.01 lbs
Details
- Manufacturer Catalog Number611192
- Product TypeDisc Coupling Parts & Kits
- Product TypesWasher
- SeriesStainless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)