Motion
162.AMR.HUB RB

REXNORD INC
162.AMR.HUB RB

Disc Coupling Hub - Cplg Size: 162, Rough Stock, Flg OD: 4.56 in, Cast Iron Material
MI ITEM #01243405
MFR #162.AMR.HUB RB
Price$336.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
162.AMR.HUB RB

Disc Coupling Hub - Cplg Size: 162, Rough Stock, Flg OD: 4.56 in, Cast Iron Material
MI ITEM #01243405
MFR #162.AMR.HUB RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$336.09/each

Specifications

Dimensions

  • Coupling Size Code
    162
  • Distance Between Shafts
    Maximum of 2.66 in, Minimum of 2.64 in
  • Flange Outside Diameter  
    4.56 in
  • Hub End Diameter
    2-3/4 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Cast Iron
  • Manufacturer Catalog Number
    811410
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • Torque Capacity
    156 in
  • UPC_NO
    698210678463

Overview

Mfr description
811410 162.AMR.HUB RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought