Motion
WSHR THIN STL 550 TC4-17

REXNORD INC
WSHR THIN STL 550 TC4-17

Thomas® Washer - Washer, Series 52, Cplg Size 550
Mi Item #01243551
MFR #WSHR THIN STL 550 TC4-17
Price$66.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WSHR THIN STL 550 TC4-17

Thomas® Washer - Washer, Series 52, Cplg Size 550
Mi Item #01243551
MFR #WSHR THIN STL 550 TC4-17

Mfr description
311750 WSHR THIN STL 550
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.96/each

Specifications

Dimensions

  • Coupling Outside Diameter
    14.44 in
  • Coupling Size Code
    550
  • Weight
    0.11 lbs

Details

  • Manufacturer Catalog Number
    311750
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Washer
  • Series
    52
  • UPC_NO
    698210735111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)