Motion
BOLT STL 700

REXNORD INC
BOLT STL 700

Coupling Bolt - Coupling Bolt, Series 54RDG, Cplg Size 700
Mi Item #01243933
MFR #BOLT STL 700
Price$292.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BOLT STL 700

Coupling Bolt - Coupling Bolt, Series 54RDG, Cplg Size 700
Mi Item #01243933
MFR #BOLT STL 700

Mfr description
BOLT STL 700
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.58/each

Specifications

Dimensions

  • Coupling Size Code
    700
  • Weight
    14.00 lbs

Details

  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling Bolt
  • Series
    54RDG
  • UPC_NO
    793699905533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)