Motion
BOLT STL SR52 550

REXNORD INC
BOLT STL SR52 550

Thomas® Coupling Bolt - Coupling Bolt, Series 52, Cplg Size 550
MI ITEM #01243946
MFR #BOLT STL SR52 550
Your Price$202.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BOLT STL SR52 550

Thomas® Coupling Bolt - Coupling Bolt, Series 52, Cplg Size 550
MI ITEM #01243946
MFR #BOLT STL SR52 550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.98/each(List $304.47)

Overview

Mfr description
716096 BOLT STL SR52 550

Specifications

  • Product Types
    Coupling Bolt
  • Coupling Size Code
    550
  • Series
    52
  • Coupling Outside Diameter
    14.44 in
  • Material
    Steel
  • UPC_NO
    698210734992
  • Manufacturer Catalog Number
    716096
  • Weight
    0.83 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text