Motion
BOLT STL 600

REXNORD INC
BOLT STL 600

Thomas® Disc Coupling Part - Bolt, Series 71, Cplg Size 875
MI ITEM #01243950
MFR #BOLT STL 600
List Price$346.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BOLT STL 600

Thomas® Disc Coupling Part - Bolt, Series 71, Cplg Size 875
MI ITEM #01243950
MFR #BOLT STL 600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$346.46/each for your price

Overview

Mfr description
916097 BOLT STL 600

Specifications

  • Product Types
    Bolt
  • Coupling Size Code
    875
  • Series
    71
  • Coupling Outside Diameter
    17.12 in
  • Material
    Steel
  • UPC_NO
    698210735005
  • Manufacturer Catalog Number
    916097
  • Weight
    1.19 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text