Motion
PKIT DBZC 101 STL

REXNORD INC
PKIT DBZC 101 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 101
Mi Item #01243977
MFR #PKIT DBZC 101 STL
Price$821.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZC 101 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 101
Mi Item #01243977
MFR #PKIT DBZC 101 STL

Mfr description
016320 PKIT DBZC 101 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$821.88/each

Specifications

Dimensions

  • Coupling Size Code
    101
  • Weight
    0.30 lbs

Details

  • Manufacturer Catalog Number
    016320
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    DBZ
  • UPC_NO
    698210062002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)